Shop All File Cabinets
Space Solutions
14.25 in W 3 Drawer SOHO Vertical, Pearl White
Mfr # 20227
Zoro # G5545397
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl White
- Height 35.5 in
- Material Steel
- Number of Drawers 3
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 20227
- Zoro # G5545397
- UPC # 29404202278
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 35.5 in |
Overall Depth | 18 in |
Overall Height | 35 1/2 in |
Width | 14.25 in |
Inside Drawer Width | 12 in |
Inside Drawer Height | 10 3/4 in |
Overall Width | 14 1/4 in |
Inside Drawer Depth | 16 3/4 in |
Storage Cabinet Width | 14 1/4 in |
Storage Cabinet Depth | 18 in |
Storage Cabinet Height | 35 1/2 in |
Description
Vertical File Cabinet, Color Pearl White, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 in, Overall Height 35 1/2 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Assembled, Lockable Drawer Location Top, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Berkshire Natural Live Edge 42in. Wood Coffee Table (AWBB1120)
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Pink, Letter (20879)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Navy (25073)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- Space Solutions File Cabinets