Shop All File Cabinets
Space Solutions
14.25 in W SOHO Storage Cabinets, Charcoal
Mfr # 22600
Zoro # G0932843
product price: $158.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Charcoal
- Height 46.38 in
- Material Steel
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 22600
- Zoro # G0932843
- UPC # 29404226007
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 46.38 in |
Overall Depth | 18 in |
Width | 14.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Charcoal |
Material | Steel |
Item | SOHO Storage Cabinets |
Standards | SOHO ANSI/BIFMA,Greenguard ,TAA Compliant |
Includes | Locking |
Description
Storage Cabinet,Small,4 Shelf,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- SIGNMISSION Bar Arrow Decal Funny Home Decor 18in Wide (D-A-999957)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- SPACE SOLUTIONS 30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal (20228)
- SPACE SOLUTIONS 2 Drawer File Cabinet, White, Letter (24079)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- Space Solutions File Cabinets