Shop All File Cabinets
Space Solutions
14.25 in W SOHO Storage Cabinets, Charcoal
Mfr # 22599
Zoro # G0932825
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 35.5 in
- Material Steel
- Overall Depth 18 in
- Width 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Space Solutions
- MFR # 22599
- Zoro # G0932825
- UPC # 29404225994
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 35.5 in |
Overall Depth | 18 in |
Width | 14.25 in |
Details
Color | Charcoal |
Material | Steel |
Item | SOHO Storage Cabinets |
Standards | SOHO ANSI/BIFMA,Greenguard ,TAA Compliant |
Includes | Locking |
Description
Storage Cabinet,Small,3 Shelf,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Satin Brass (01SLPR104SB1)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- SEALY Mattress, Queen, Pillow Top, 11-1/2" H (527003-51)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- Space Solutions File Cabinets