Shop All General Purpose Metal Shelving
Space Solutions
1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black
Mfr # 22540
Zoro # G1432454
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 48 in
- Overall Depth 12 in
- Overall Width 30 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 22540
- Zoro # G1432454
- UPC # 29404225406
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 48 in |
Overall Depth | 12 in |
Overall Width | 30 in |
Details
Item | Shelving-Utility |
Material | Steel |
Color | Black |
Description
The Hirsh Iron Horse 1000 Rivet Shelving has a narrow design to fit into almost anywhere. Store everything from books to cat food on these steel frame units that have 150 lb weight capacity per shelf. Simple, bolt-less assembly only requires a rubber mallet (not included). Assemble vertically or horizontally to maximize your options. Available in three sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- FLAMBEAU Adjustable Compartment Box with 3 to 9 compartments, Plastic, 1 1/2 in H x 3-3/8 in W (T300)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 5-Shelf 12"Dx30"Wx60"H, Black (22541)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- Space Solutions General Purpose Metal Shelving