Shop All Test Tube Racks & Holders
Sp Scienceware
Wire Rack Holds 8 50ml tubes
Mfr # F18794-0000
Zoro # G4674747
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 5/8 in
- Autoclavable Yes
- Width 5 7/8 in
- For Use With Centrifuge Tubes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18794-0000
- Zoro # G4674747
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 3 5/8 in |
Width | 5 7/8 in |
Length | 3 3/16 in |
Overall Height | 3 5/8 in |
Overall Length | 3 1/4 in |
Overall Depth | 5 7/8 in |
Overall Width | 5 7/8 in |
Tube Size | 25 to 30 mm |
Compartment Width | 1 1/8 in |
Compartment Length | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Centrifuge Tubes |
Color | Blue |
Material | Steel |
Number of Compartments | 8 |
Format | 2x4 |
Product Type | Test Tube Rack |
Total Holding Capacity | (8) Places |
Compatible Product Type | Centrifuge Tubes |
Description
Item Tube Rack, Number of Compartments 8, Autoclavable Yes, Material Steel, Blue, Height 3 5/8 in, Length 3 3/16 in, Width 5 7/8 in, Format 2x4, For Use With Centrifuge Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, Red (F18746-0003)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- MTC BIO MTC Bio Fraction Collector Tube Rack For 1.5 ml/2 ml Tubes, 80 Place, Green, 5 Pack (R1040-G)
- Sp Scienceware Test Tube Racks & Holders