Shop All Test Tube Racks & Holders
Sp Scienceware
Wire Rack Holds 16 50ml Tubes
Mfr # F18794-0001
Zoro # G4672674
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 5/8 in
- Autoclavable Yes
- Width 5 7/8 in
- Color Blue
- For Use With Centrifuge Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18794-0001
- Zoro # G4672674
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 3 5/8 in |
Width | 5 7/8 in |
Length | 6 1/8 in |
Overall Depth | 5 7/8 in |
Overall Length | 6 1/8 in |
Overall Width | 5 7/8 in |
Tube Size | 25 to 30 mm |
Overall Height | 2 1/2 in |
Compartment Width | 1 1/8 in |
Compartment Length | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | Centrifuge Tubes |
Material | Steel |
Number of Compartments | 16 |
Format | 4x4 |
Product Type | Test Tube Rack |
Total Holding Capacity | (16) Places |
Compatible Product Type | Centrifuge Tubes |
Description
Item Tube Rack, Number of Compartments 16, Autoclavable Yes, Material Steel, Blue, Height 3 5/8 in, Length 6 1/8 in, Width 5 7/8 in, Format 4x4, For Use With Centrifuge Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- ADVANTECH MANUFACTURING Sieve, #100, B/B, 8 In, Full Ht (100BB8F)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE TUBE RACK RADIOIMMUNOASSAY RIA (F18870-0000)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- Sp Scienceware Test Tube Racks & Holders