Shop All Bottles & Jars
Sp Scienceware
White, Wash Bottle 16 oz., 4 Pack
Mfr # F11816-0015
Zoro # G4816296
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 16 oz.
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 500 mL
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F11816-0015
- Zoro # G4816296
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 53 mm |
Details
Spout Style | Standard Spout |
Item | Wash Bottle |
Capacity | 16 oz. |
Labware Capacity - English | 16 oz |
Labware Capacity - Metric | 500 mL |
Color | White |
Autoclavable | No |
Imprinting | Sodium Hypochlorite, Bleach |
Labware Basic Material | Plastic |
Labware Body Material | LDPE |
Labware Closure Material | Polypropylene |
Labware Imprinting | Bleach, Sodium Hypochlorite |
Vented/Nonvented | Vented |
Mouth | Wide |
Labware Closure Color | Yellow |
Cap Color | Yellow |
Opacity | Opaque |
Wash Bottle Style | Standard Spout |
Labware Body Color | White |
Bottle Material | LDPE |
Cap Material | Polypropylene |
Venting | Vented |
Labware Clarity | Opaque |
Description
Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVP FACE SHIELD, UV BLOCKING (98-0002-04)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 90mm, PK25 (NY029025)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- SP SCIENCEWARE Bottle, Heavy Duty, 500ml, PK6 (F10906-0500)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Assorted, PK6 (F11646-0050)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- SAFE-TEC Safetec Spill Leader Kit (15205)
- Sp Scienceware Labware