Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 8 oz, Write-On, PK3
Mfr # F11643-0238
Zoro # G8229103
original price:
$24.95
9% off
new price: $22.49
/pk 3, $7.50/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Oz.
- Height 8"
- Autoclavable No
- Color natural
- Labware Imprinting Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11643-0238
- Zoro # G8229103
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 8" |
Diameter | 53 mm |
Description
Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34092-0000)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- Sp Scienceware Bottles & Jars