Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 32oz, Write-On, PK6
Mfr # F11646-3832
Zoro # G8351813
product price: $69.79
/pk 6, $11.63/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 10-3/4"
- Autoclavable No
- Color natural
- Labware Capacity - Metric 1,000 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11646-3832
- Zoro # G8351813
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 10-3/4" |
Diameter | 53 mm |
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, PP, PK6 (F10632-0008)
- SP SCIENCEWARE Tank, Rectangular, w/Lid, 5Gallon (H34080-0000)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- Sp Scienceware Bottles & Jars