Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 32 oz, Natural, PK4
Mfr # F11615-1000
Zoro # G0315701
product price: $33.29
/pk 4, $8.32/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 10-3/4"
- Color natural
- Autoclavable No
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11615-1000
- Zoro # G0315701
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 10-3/4" |
Diameter | 38 mm |
Body Diameter | 38 mm |
Mouth Size | Narrow |
Description
Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 32 fl oz, Basic Material Plastic, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 38 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 500 mL (CS7000-P)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 9" Stainless Steel (A2Z-ZR099)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34096-0000)
- SP SCIENCEWARE Non-Electric Dryer, 19 Pegs, ABS Plastic (F18933-0011)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- Sp Scienceware Labware