Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 250mL, Acetone, PK3
Mfr # F11643-0222
Zoro # G8113375
product price: $26.49
/pk 3, $8.83/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Autoclavable No
- Color natural
- Vented/Nonvented Vented
- Labware Body Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11643-0222
- Zoro # G8113375
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 53 mm |
Details
Item | Wash Bottle |
Capacity | 250ml |
Autoclavable | No |
Color | natural |
Vented/Nonvented | Vented |
Labware Body Material | LDPE |
Spout Style | Standard Spout |
Labware Closure Color | Red |
Mouth | Wide |
Cap Material | Polypropylene |
Labware Basic Material | Plastic |
Labware Clarity | Translucent |
Wash Bottle Style | Standard Spout |
Labware Body Color | Clear |
Labware Capacity - English | 8 oz |
Opacity | Translucent |
Cap Color | Red |
Labware Imprinting | Acetone |
Bottle Material | LDPE |
Venting | Vented |
Labware Closure Material | Polypropylene |
Imprinting | Acetone |
Labware Capacity - Metric | 250 mL |
Description
Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- AQUAPHOENIX SCIENTIFIC Refill, Phenolphthalein Indicator0.5Prcnt (PH1605-A)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- AIR SCIENCE Continuous Airflow Display Meter (DWYER)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 8 oz, Write-On, PK3 (F11643-0238)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- DYNALON Sample Container, 24mL, Plastic, Wide, PK144 (426364-07)
- Sp Scienceware Bottles & Jars