Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 16 oz., Red, PK6
Mfr # F11651-0016
Zoro # G8027747
product price: $56.15
/pk 6, $9.36/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 9-1/4"
- Autoclavable No
- Color Red
- Cap Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11651-0016
- Zoro # G8027747
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9-1/4" |
Diameter | 53 mm |
Body Diameter | 53 mm |
Mouth Size | Wide |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16 fl oz, Basic Material Plastic, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Red, Body Diameter 53 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Opaque, Closure Style Screw On, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- SP SCIENCEWARE BTL WM MASON JAR .5 LT PP SCIE, PK6 (F10913-0000)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- WHEATON Dropper Bottle, 50mL, Clear, Round, PK6 (W211734)
- Sp Scienceware Labware