Shop All Bottles & Jars
Sp Scienceware
Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE
Mfr # F11816-0019
Zoro # G4816375
product price: $36.99
/pk 4, $9.25/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 16 oz
- Capacity 16 oz.
- Color natural
- Labware Capacity - Metric 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11816-0019
- Zoro # G4816375
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 53 mm |
Details
Item | Wash Bottle |
Spout Style | Standard Spout |
Labware Capacity - English | 16 oz |
Capacity | 16 oz. |
Color | natural |
Labware Capacity - Metric | 500 mL |
Autoclavable | No |
Labware Basic Material | Plastic |
Imprinting | Ethanol |
Labware Body Material | LDPE |
Labware Closure Material | Polypropylene |
Labware Imprinting | Ethanol |
Vented/Nonvented | Vented |
Mouth | Wide |
Labware Closure Color | Natural |
Labware Body Color | Clear |
Venting | Vented |
Bottle Material | LDPE |
Cap Material | Polypropylene |
Opacity | Translucent |
Wash Bottle Style | Standard Spout |
Labware Clarity | Translucent |
Cap Color | Natural |
Description
Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- SP SCIENCEWARE Tank, Rectangular, w/Lid, 5Gallon (H34080-0000)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- SP SCIENCEWARE Dispensing Bottle, 30mL, PK12 (F11637-0001)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- AMREP Misty® Crystal Clear Dust Mop Treatment, Gallon Bottle, 4 Bottles - 1003411 (1003411)
- Sp Scienceware Labware