Shop All Bench and Floor Scale Accessories
Sp Scienceware
Vibration Damping Mount, 13-3/4 In. L
Mfr # H18386-0001
Zoro # G4771952
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Terrazzo
- Overall Width 13 3/4 in
- For Use With Polished Surface That Resists Scratches and Chemical Attack
- Overall Length 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H18386-0001
- Zoro # G4771952
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 13 3/4 in |
Overall Length | 13 3/4 in |
Details
Color | Black/White |
Material | Terrazzo |
For Use With | Polished Surface That Resists Scratches and Chemical Attack |
Item | Vibration Damping Mount |
Capacity | 35 lb |
Description
Vibration Damping Mount, Capacity 35 lb, Color Black/White, Material Terrazzo, Overall Length 13 3/4 in, Overall Width 13 3/4 in, For Use With Polished Surface That Resists Scratches and Chemical Attack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle (55VL62)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", With White Block (4WR35)
- OXFORD Index Card, Plain, 4"X6", Blue, PK100 (7420BLU)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale (JB5824)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- LABEXACT Moisture Analyzer Pad, 3-1/2 in. L, PK200 (45FG79)
- OPTIMA SCALES Optima Scales OP-926-10000 Hanging Scale - 10000 lbs x 2 lb. (OP-926-10000)
- Sp Scienceware Shipping & Packing Scales