Shop All Vernier Calipers
Sp Scienceware
Vernier Caliper, Rigid Plastic
Mfr # H13415-0000
Zoro # G8241712
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 0 to 6
- Graduations (In.) 0.0050
- Jaw Depth (In.) 1.50
- Material Rigid Plastic
- Graduations (mm) 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H13415-0000
- Zoro # G8241712
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 1.50 |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Depth Rod Shape | Round |
Jaw Depth | 1 1/2 in |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Description
4-Way Vernier Caliper, Range 0 in to 6 in, 0 mm to 150 mm, Graduations 0.1 mm, Caliper Material Plastic, Dimension Type Inch/Metric, Graduations - Lower Scale 0.005 in, Graduations - Upper Scale 0.1 mm, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 1/2 in, Maximum Measurement - Decimal Inch 6 in, Maximum Measurement - Fractional Inch 6 in, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Micrometer 4Pcs Set (193-916)
- OEMTOOLS 8 Piece Jumbo Combination Wrench Set (21mm - 32mm) (22120)
- MASTER APPLIANCE Professional Heat Gun 800¿F, Corded Powered, 120V AC, Pistol Handle (HG-301T)
- DRILLCO 5/32 X 4-1/2, ANCHOR DRILLS -1800E (180E1104)
- GENERAL TOOLS Vernier Caliper, Steel, 2-9/16" Jaw D (722)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- MITUTOYO Vernier Caliper (160-116)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- MITUTOYO Scriber, Type (536-221)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- Sp Scienceware Calipers & Accessories