Shop All Vacuum Pumps
Sp Scienceware
Vacuum Aspirator Pump, 27.40 In. Hg
Mfr # F32947-0000
Zoro # G8178441
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Vacuum 27.4 in Hg
- Tube Inside Dia. 1/4 to 3/8 in
- Includes Check Valve
- Application For Use with Corrosive Filtrates and May Also Be Used As Vacuum Suction Toll to Draw Up Spilled Acids
- Intake Male SAE Flare 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F32947-0000
- Zoro # G8178441
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Tube Inside Dia. | 1/4 to 3/8 in |
Details
Item | Vacuum Aspirator Pump |
End Vacuum | 27.4 in Hg |
Includes | Check Valve |
Application | For Use with Corrosive Filtrates and May Also Be Used As Vacuum Suction Toll to Draw Up Spilled Acids |
Intake Male SAE Flare | 3/8 |
Description
Vacuum Aspirator Pump, Application For Use with Corrosive Filtrates and May Also Be Used As Vacuum Suction Toll to Draw Up Spilled Acids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Priming Plug O-Ring (200-500-110)
- TEMPCO Terminal Block, 2 - Pole (EHD-108-117)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGC-3)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- ATD TOOLS ATD Tools ATD-3453 3 Cfm Vacuum Pump (ATD-3453)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- RENEWABLE LUBRICANTS Vacuum Pump Oil, 10W-30, Pail, Yellow, 5 gal. (84104)
- YELLOW JACKET Pump (93740)
- Sp Scienceware Vacuum Pumps