Shop All Pipe & Tubing Cutters
Sp Scienceware
Tubing Cutter, 3 In. L, Straight Cut
Mfr # H21010-0000
Zoro # G8404767
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/16 in to 3/4 in
- Cuts Plastic
- Body Material Plastic
- Handle Material No Handle
- Cutting Action Lever Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H21010-0000
- Zoro # G8404767
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 3 in |
Overall Length (In.) | 3 |
Tool Length | 3 in |
Outside Dia. Cutting Capacity | 0.06 in - 0.75 in |
Details
Cutting Capacity | 1/16 in to 3/4 in |
Cuts | Plastic |
Body Material | Plastic |
Handle Material | No Handle |
Cutting Action | Lever Style |
Handle Design | No Handle |
Blade Material | Steel |
Features | Replaceable Blade, Spring-Loaded |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Tube Capacity (In.) | 1/16 to 3/4 |
Material Application | Plastic |
Minimum Cutting Capacity | 1/16 in |
Maximum Cutting Capacity | 3/4 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Plastic, Cutting Action Lever Style, Minimum Cutting Capacity 1/16 in, Maximum Cutting Capacity 3/4 in, Tool Length 3 in, Body Material Plastic, Blade Material Steel, Features Replaceable Blade, Spring-Loaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" COPPER 90 STREET ELBOW (450-046)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- ARMACELL 1-3/8" Id X 1/2" Armaflex Pipe Insul. 120/Ctn (APT13812)
- ZORO SELECT Shielded Coupling, Pipe Size 6" (3000-66)
- TITAN PVC PIPE CUTTER RATCHETING (TL15063)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (151-P)
- RIDGID RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity (30088)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (104)
- JONES STEPHENS E-Z Shear Inside Pipe Cutter, 4 1/4" long, 1 1/4" blade dia.5/16" shank (J40830)
- PERFORMANCE TOOL Mini Tubing Cutter, W700C (W700C)
- Sp Scienceware Pipe & Tubing Cutters