Shop All Test Tube Racks & Holders
Sp Scienceware
TUBE RACK RADIOIMMUNOASSAY RIA
Mfr # F18870-0000
Zoro # G4703307
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 13 1/2 in
- For Use With Test Tubes
- Color White
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18870-0000
- Zoro # G4703307
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 3 in |
Width | 13 1/2 in |
Tube Size | 216: 10 to 13mm |
Overall Length | 13-1/2" |
Overall Width | 9-1/16" |
Overall Height | 3 |
Details
Item | Radioimmunoassay Tube Rack |
For Use With | Test Tubes |
Color | White |
Material | Polypropylene |
Number of Compartments | 216 |
Format | 12x18 |
Description
Item Radioimmunoassay Tube Rack, Number of Compartments 216, Material Polypropylene, White, Height 3 in, Width 13 1/2 in, Format 12x18, For Use With Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- Sp Scienceware Test Tube Racks & Holders