Shop All Lab Freezer Boxes & Racks
Sp Scienceware
Tray, Instrument, with Cover
Mfr # F16188-0000
Zoro # G8298001
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Width 3 3/4 in
- For Use With Smooth rounded corners allow for easy cleaning and sterilization. Steam Autoclavable at 121 Degrees C (250 Degrees F)
- Length 6 5/8 in
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F16188-0000
- Zoro # G8298001
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 2 1/4 in |
Width | 3 3/4 in |
Length | 6 5/8 in |
Details
Item | Instrument Tray with Cover |
For Use With | Smooth rounded corners allow for easy cleaning and sterilization. Steam Autoclavable at 121 Degrees C (250 Degrees F) |
Material | polypropylene |
Description
Instrument Tray with Cover, Material Polypropylene, For Use With Smooth rounded corners allow for easy cleaning and sterilization. Steam Autoclavable at 121 Degrees C (250 Degrees F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- BIO PLAS Bio Plas 4150 1.5 ml Microcentrifuge Tube - 1000 pk - Natural (4150)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- RIG RITE Rig Rite 930 Horizontal Transducer Plate - 4" x 18", Gray (930)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- SP SCIENCEWARE Tray, Instrument Sterilizing And Storage (F16200-0011)
- SP SCIENCEWARE Lead Weight (F18324-0000)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- Sp Scienceware Lab Freezer Boxes & Racks