Shop All Bottles & Jars
Sp Scienceware
Translucent 500mL Wash Bottle, 6 Pack
Mfr # F11646-0621
Zoro # G4032524
product price: $41.95
/pk 6, $6.99/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 500mL
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 500 mL
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11646-0621
- Zoro # G4032524
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 53 mm |
Details
Spout Style | Standard Spout |
Item | Wash Bottle |
Capacity | 500mL |
Labware Capacity - English | 16 oz |
Labware Capacity - Metric | 500 mL |
Color | Clear |
Autoclavable | No |
Labware Basic Material | Plastic |
Imprinting | Water |
Labware Body Material | LDPE |
Labware Closure Material | Polypropylene |
Labware Imprinting | Water |
Vented/Nonvented | Nonvented |
Mouth | Wide |
Labware Closure Color | Blue |
Wash Bottle Style | Standard Spout |
Venting | Non-Vented |
Cap Material | Polypropylene |
Labware Body Color | Clear |
Bottle Material | LDPE |
Opacity | Translucent |
Cap Color | Blue |
Labware Clarity | Translucent |
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- UNITED SCIENTIFIC Plane Acrylic Mirror Strip, 4" X 2 (MSA4X2)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- SP SCIENCEWARE BTL WM MASON JAR .5 LT PP SCIE, PK6 (F10913-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Assorted, PK6 (F11646-0050)
- SP SCIENCEWARE Non-Electric Dryer, 19 Pegs, ABS Plastic (F18933-0011)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- RUBBERMAID Container Food 1.5 Gal 4Cs (2049357)
- Sp Scienceware Bottles & Jars