Shop All Spray Bottles
Sp Scienceware
Translucent 500mL Wash Bottle, 6 Pack
Mfr # F11646-0459
Zoro # G4192964
original price:
$45.25
7% off
new price: $41.89
/pk 6, $6.98/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 16 oz
- Color Clear
- Labware Capacity - Metric 500 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F11646-0459
- Zoro # G4192964
- Country of Origin United States
- Category Spray Bottles
Dimensions
Diameter | 53 mm |
Details
Item | Wash Bottle |
Spout Style | Standard Spout |
Labware Capacity - English | 16 oz |
Color | Clear |
Labware Capacity - Metric | 500 mL |
Labware Basic Material | Plastic |
Imprinting | Machine Oil |
Labware Body Material | LDPE |
Labware Closure Material | Polypropylene |
Labware Imprinting | Machine Oil |
Vented/Nonvented | Nonvented |
Mouth | Wide |
Labware Closure Color | Natural |
Cap Material | Polypropylene |
Bottle Material | LDPE |
Labware Clarity | Translucent |
Autoclavable | No |
Opacity | Translucent |
Cap Color | Natural |
Venting | Non-Vented |
Capacity | 500mL |
Wash Bottle Style | Standard Spout |
Labware Body Color | Clear |
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- BISSELL 12OZ Upholstery Shampoo (9351)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- BINKS Construction Film, White, 300 ft (29-875)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0612)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Mouth: Wide (F11832-0004)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Diameter: 53 mm (F11816-0004)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130252)
- CAR DEALER DEPOT Trigger Sprayer, Red And White, Each (614RW)
- ZORO SELECT 9-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110564)
- TOUGH GUY 1L White/Blue, Plastic Dual Spray Bottle (35WT54)
- Sp Scienceware Spray Bottles