Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Thermometer Rack, 25 places
Mfr # F18981-0001
Zoro # G8053787
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 7/8 in
- Autoclavable No
- Width 8 25/64 in
- For Use With Thermometers
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F18981-0001
- Zoro # G8053787
- Country of Origin United States
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 9 7/8 in |
Width | 8 25/64 in |
Length | 5 55/64 in |
Tube Size | 1/8 in, 5/16 in |
Overall Length | 5 7/8 in |
Overall Height | 9 7/8 in |
Overall Width | 8 3/8 in |
Compartment Length | 1/4 in |
Compartment Width | 1/4 in |
Details
Item | Tube Rack |
Autoclavable | No |
For Use With | Thermometers |
Color | White |
Material | Polypropylene |
Number of Compartments | 25 |
Product Type | Thermometer Rack |
Compatible Product Type | Thermometers |
Total Holding Capacity | (25) Places |
Description
Item Tube Rack, Number of Compartments 25, Autoclavable No, Material Polypropylene, White, Height 9 7/8 in, Length 5 55/64 in, Width 8 25/64 in, For Use With Thermometers, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- SP SCIENCEWARE Non-Electric Wallmount Dryer, 38 Pegs (F18933-0014)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- SP SCIENCEWARE Rack, 90 places (F18745-0000)
- Sp Scienceware Miscellaneous Lab Racks & Accessories