Shop All Test Tube Racks & Holders
Sp Scienceware
Test Tube Rack, Poxygrid(R) Half-Size
Mfr # F18788-2000
Zoro # G8242281
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 4 1/4 in
- Color Green
- For Use With 16 to 20 mm Tubes, Fume Hoods or Any Place Where Space is Limited, Laminar Flow Hoods, Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18788-2000
- Zoro # G8242281
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 4 1/4 in |
Length | 4 15/16 in |
Overall Height | 2 1/2 in |
Overall Length | 5 in |
Tube Size | 16 to 20 mm |
Overall Width | 4 1/4 in |
Compartment Width | 3/4 in |
Compartment Length | 3/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Green |
For Use With | 16 to 20 mm Tubes, Fume Hoods or Any Place Where Space is Limited, Laminar Flow Hoods, Water Baths |
Material | Steel |
Number of Compartments | 20 |
Format | 5x4 |
Includes | Rack ID Tag |
Product Type | Test Tube Rack |
Compatible Product Type | Test Tubes |
Total Holding Capacity | (20) Places |
Description
Item Tube Rack, Number of Compartments 20, Autoclavable Yes, Material Steel, Green, Height 2 1/2 in, Length 4 15/16 in, Width 4 1/4 in, Format 5x4, For Use With 16 to 20 mm Tubes, Fume Hoods or Any Place Where Space is Limited, Laminar Flow Hoods, Water Baths, Includes Rack ID Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0000)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- SP SCIENCEWARE TUBE RACK RADIOIMMUNOASSAY RIA (F18870-0000)
- HEATHROW SCIENTIFIC Test Tube Rack, 106 Compartments (120759)
- Sp Scienceware Test Tube Racks & Holders