Shop All Test Tube Racks & Holders
Sp Scienceware
Test Tube Rack, No-Wire, 25mm, White
Mfr # F18745-0003
Zoro # G8389543
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 4 3/32 in
- For Use With Stackable and Color Coded, Submersible
- Color White
- Length 9 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18745-0003
- Zoro # G8389543
- Country of Origin Taiwan, Province of China
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 4 3/32 in |
Length | 9 45/64 in |
Tube Size | 25mm |
Details
Item | Test Tube Rack |
For Use With | Stackable and Color Coded, Submersible |
Color | White |
Material | Polypropylene |
Includes | Rack Features End Plates for Labeling As Well As Numbered and Lettered Rows for Tube Identification |
Description
Item Test Tube Rack, Material Polypropylene, White, Height 2 1/2 in, Length 9 45/64 in, Width 4 3/32 in, For Use With Stackable and Color Coded, Submersible, Includes Rack Features End Plates for Labeling As Well As Numbered and Lettered Rows for Tube Identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- SYNTHWARE FUNNEL, SEPARATORY, 24/40, 2mm PTFE STOPCOCK, GLASS STOPPER, 125mL. (F454125A)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- LAB SAFETY SUPPLY Swab, Foam, Rigid Tip, PK100 (22CW68)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077Y)
- Sp Scienceware Test Tube Racks & Holders