Shop All Test Tube Racks & Holders
Sp Scienceware
Test Tube Rack, No-Wire, 25mm, Red
Mfr # F18746-0003
Zoro # G8354236
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 4 3/32 in
- Color Red
- For Use With Stackable and Color Coded, Submersible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18746-0003
- Zoro # G8354236
- Country of Origin Taiwan, Province of China
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 4 3/32 in |
Length | 9 45/64 in |
Overall Height | 2 1/2 in |
Tube Size | 20 to 25 mm |
Overall Width | 4 1/8 in |
Overall Length | 9 3/4 in |
Compartment Width | 1 in |
Compartment Length | 1 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Red |
For Use With | Stackable and Color Coded, Submersible |
Material | Polypropylene |
Number of Compartments | 24 |
Product Type | Test Tube Rack |
Total Holding Capacity | (24) Places |
Description
Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material Polypropylene, Red, Height 2 1/2 in, Length 9 45/64 in, Width 4 3/32 in, For Use With Stackable and Color Coded, Submersible, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- THERMO FISHER SCIENTIFIC ASHEVILLE Air Filter Replacement Kit for Forma 900 (195890)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0000)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- HEATHROW SCIENTIFIC PCR Cooler, 96 Well, Pink/Purple, PK2 (120727)
- Sp Scienceware Test Tube Racks & Holders