Shop All Bottles & Jars
Sp Scienceware
Tank, Rectangular, w/Lid and Faucet
Mfr # H34096-0000
Zoro # G8381195
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Safe and Easy Draining and Dispensing
- Material HDPE
- Color White
- Autoclavable No
- Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H34096-0000
- Zoro # G8381195
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Depth | 21" |
Overall Height | 14 in |
Overall Length | 21 in |
Overall Width | 16 in |
Details
Item | Tank with Lid and Faucet |
For Use With | Safe and Easy Draining and Dispensing |
Material | HDPE |
Color | White |
Autoclavable | No |
Brim Capacity | 20 gal. |
Type | Plastic |
Includes | Loose Fitting Lid |
Shape | Rectangular |
Features | Includes Covers |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Tank with Top Flange and Faucet |
Capacity - Metric | 78 L |
Capacity - English | 20 gal |
Description
Tank with Lid and Faucet, Material HDPE, Overall Height 14 in, Shape Rectangular, Overall Width 16 in, Overall Length 21 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 20 gal, Capacity - Metric 78 L, Diameter Not Applicable, Autoclavable No, Features Includes Covers, For Use With Safe and Easy Draining and Dispensing, Product Type Tank with Top Flange and Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Range 0.880/0.950 (B61801-4300)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, PP, PK6 (F10632-0008)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- Sp Scienceware Labware