Shop All Bottles & Jars
Sp Scienceware
Tank, Rectangular, w/Lid and Faucet
Mfr # H34092-0000
Zoro # G7998514
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Safe and Easy Draining and Dispensing
- Material HDPE
- Color White
- Autoclavable No
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H34092-0000
- Zoro # G7998514
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Depth | 11" |
Overall Height | 10 in |
Overall Length | 11 in |
Overall Width | 11 in |
Details
Item | Tank with Lid and Faucet |
For Use With | Safe and Easy Draining and Dispensing |
Material | HDPE |
Color | White |
Autoclavable | No |
Type | Plastic |
Brim Capacity | 5.0 gal. |
Includes | Loose Fitting Lid |
Features | Includes Covers |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Tank with Top Flange and Faucet |
Capacity - English | 5 gal |
Capacity - Metric | 19 L |
Description
Tank with Lid and Faucet, Material HDPE, Overall Height 10 in, Shape Rectangular, Overall Width 11 in, Overall Length 11 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 5 gal, Capacity - Metric 19 L, Diameter Not Applicable, Autoclavable No, Features Includes Covers, For Use With Safe and Easy Draining and Dispensing, Product Type Tank with Top Flange and Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- SP SCIENCEWARE Wash Bottle, Std Spout, 8 oz, Write-On, PK3 (F11643-0238)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- Sp Scienceware Labware