Shop All Storage Bins
Sp Scienceware
Storage Bin, Acrylic, 4 in; 5 in W, 7 3/4 in H, 6-1/2 in; 9-1/4 in L, Clear
Mfr # F24987-0000
Zoro # G8126982
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 3/4 in L x 6 3/4 in W x 7 3/4 in H
- Color Clear
- Material Acrylic
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Width 4 in; 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F24987-0000
- Zoro # G8126982
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 3/4 in L x 6 3/4 in W x 7 3/4 in H |
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Overall Height | 7 3/4 in |
Width | 6 3/4 in |
Height | 7 3/4 in |
Length | 10 3/4 in |
Details
Color | Clear |
Material | Acrylic |
Item | Storage Bin |
Includes | Attached Anti-Theft Connectors can also be Utilized for Security Using 1/4 in Cable, Cable Not Included, Hinged Lid with Hasp is Provided for Locking, Lock Not Included |
Type | Beta-Safe Acrylic |
Number of Compartments | 1 |
Autoclavable | No |
Standards | USNRC Compliant |
Product Type | Storage Bin |
Compatible Product Type | Radioactive Materials Such as P-32, S-35 and C-14 |
Description
Item Storage Bin, Number of Compartments 1, Autoclavable No, Material Acrylic, Clear, Height 7 3/4 in, Length 10 3/4 in, Width 6 3/4 in, Standards USNRC Compliant, Includes Attached Anti-Theft Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW94)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Clear (30281SCLAR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB105YL)
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 10 1/2 in L, Chrome (QMB539C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB216BL)
- AKRO-MILS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 10 7/8 in L, Clear (305A5)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Blue (SSB443BL)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Red (QMS843MOBRD)
- Sp Scienceware Storage Bins