Shop All Stir Bars & Rods
Sp Scienceware
STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8
Mfr # F37120-0112
Zoro # G4692335
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Size 1 1/2 in x 3/8 in
- Shape Octagon
- Color White
- Material Alnico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37120-0112
- Zoro # G4692335
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 1/2 in x 3/8 in |
Diameter - Metric | 9.5 mm |
Overall Length - Metric | 38.1 mm |
Details
Coating | PTFE |
Item | Stirring Bar |
Shape | Octagon |
Color | White |
Material | Alnico |
Features | Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
For Use With | Vessels |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 38.1 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Absence of a Pivot Ring Allows the Spinbar to Stay Close to the Bottom of the Vessel, Enabling Scraping of Solids, Optimal Coupling with Magnetic Spindrive as Entire Length of Stir Bar is Close Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, PP, PK6 (F10632-0008)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 3/8 (F37144-0038)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- Sp Scienceware Lab Utensils