Shop All Stir Bars & Rods
Sp Scienceware
STIRRING BAR, PTFE, OCTAGON, 5/8X5/16
Mfr # F37110-0058
Zoro # G4692371
original price:
$5.59
17% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8 in x 5/16 in
- Shape Octagon
- Color White
- Material Alnico
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37110-0058
- Zoro # G4692371
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 5/8 in x 5/16 in |
Overall Length - Metric | 15.9 mm |
Diameter - Metric | 8 mm |
Details
Shape | Octagon |
Color | White |
Item | Stirring Bar |
Material | Alnico |
Coating | PTFE |
Features | Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 15.9 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100 (F37112-0012)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- GLOBE SCIENTIFIC Magnetic Stirrer, 4.7" Plate Length (GSE)
- Sp Scienceware Stir Bars & Rods