Shop All Stir Bars & Rods
Sp Scienceware
STIRRING BAR, PTFE, OCTAGON, 1-1/2X3/8
Mfr # F37110-1128
Zoro # G4676655
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Material Alnico
- Size 1 1/2 in x 3/8 in
- Color White
- Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37110-1128
- Zoro # G4676655
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 1/2 in x 3/8 in |
Overall Length - Metric | 38.1 mm |
Diameter - Metric | 9.5 mm |
Details
Coating | PTFE |
Material | Alnico |
Color | White |
Shape | Octagon |
Item | Stirring Bar |
Features | Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 38.1 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Alnico Magnet, Multi-Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, and Thorough Mixing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Titrant High, 60 mL (ED2070-B)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- SP SCIENCEWARE STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100 (F37112-0012)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- UNITED SCIENTIFIC Stir Bars, With Pivot Ring, (Octagon) 25 (MSB25)
- Sp Scienceware Stir Bars & Rods