Shop All Stir Bars & Rods
Sp Scienceware
STIRRING BAR, PTFE, FLEA MICRO, 8X3MM
Mfr # F37119-0083
Zoro # G4709406
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Micro
- Color White
- Size 8 mm x 3 mm
- Material Alnico
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37119-0083
- Zoro # G4709406
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 8 mm x 3 mm |
Overall Length - Metric | 8 mm |
Diameter - Metric | 3 mm |
Details
Shape | Micro |
Color | White |
Material | Alnico |
Item | Stirring Bar |
Coating | PTFE |
For Use With | Gradient Makers, Tubes, Vessels, Vial |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Features | For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material Alnico, Product Type Stirring Bar, Diameter - Metric 3 mm, Overall Length - Metric 8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated, For Use With Gradient Makers, Tubes, Vessels, Vial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 3" X 2", PK 12 (MSG3X2)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK350 (MSB3)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- Sp Scienceware Stir Bars & Rods