Shop All Stir Bars & Rods
Sp Scienceware
STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM
Mfr # F37119-0008
Zoro # G4711061
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alnico
- Shape Micro
- Coating PTFE
- Size 8 mm x 1 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37119-0008
- Zoro # G4711061
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 8 mm x 1 1/2 mm |
Overall Length - Metric | 8 mm |
Diameter - Metric | 1.5 mm |
Details
Color | White |
Material | Alnico |
Shape | Micro |
Coating | PTFE |
Item | Stirring Bar |
Features | For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated |
For Use With | Gradient Makers, Tubes, Vessels, Vial |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material Alnico, Product Type Stirring Bar, Diameter - Metric 1.5 mm, Overall Length - Metric 8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated, For Use With Gradient Makers, Tubes, Vessels, Vial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 3" X 2", PK 12 (MSG3X2)
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1 (F37144-0100)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- Sp Scienceware Stir Bars & Rods