Shop All Stir Bars & Rods
Sp Scienceware
STIRRING BAR, PTFE, FLEA MICRO, 7X2MM
Mfr # F37119-0007
Zoro # G4709275
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alnico
- Size 7 mm x 2 mm
- Coating PTFE
- Color White
- Shape Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37119-0007
- Zoro # G4709275
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 7 mm x 2 mm |
Diameter - Metric | 2 mm |
Overall Length - Metric | 7 mm |
Details
Material | Alnico |
Item | Stirring Bar |
Coating | PTFE |
Color | White |
Shape | Micro |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
For Use With | Gradient Makers, Tubes, Vessels, Vial |
Features | For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material Alnico, Product Type Stirring Bar, Diameter - Metric 2 mm, Overall Length - Metric 7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Environmental Testing and Life Science Applications Where Small Sample Volumes Need to Be Prepared and Evaluated, For Use With Gradient Makers, Tubes, Vessels, Vial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301605-0002)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- Sp Scienceware Lab Utensils