Shop All Stir Bars & Rods
Sp Scienceware
STIRRING BAR, PTFE, DISP, 1X5/16, PK100
Mfr # F37112-0001
Zoro # G4687715
product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in x 5/16 in
- Material Alnico
- Color White
- Shape Octagon
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37112-0001
- Zoro # G4687715
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 5/16 in |
Overall Length - Metric | 25.4 mm |
Diameter - Metric | 8 mm |
Details
Material | Alnico |
Color | White |
Shape | Octagon |
Item | Stirring Bar |
Coating | PTFE |
Features | For Single Use Applications Mixing Radioactive Reagents or When Cross Contamination Might be a Concern |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Single Use Applications Mixing Radioactive Reagents or When Cross Contamination Might be a Concern, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- AMSCOPE Microbiology Science Fair Kit for Growing Bacteria and other Microorganisms (SK-103)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 600 mL, 250W (GBH0600-1)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- SP SCIENCEWARE Stir Bar, Flea, Micro Pack, PK6 (F37162-0000)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- Sp Scienceware Lab Utensils