Shop All Stir Bars & Rods
Sp Scienceware
Stirring Bar, PFTE, Polygon, 6-1/4x1-1/16
Mfr # F37118-0006
Zoro # G4664091
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 1/4 in x 1 1/16 in
- Coating PTFE
- Shape Octagon
- Material Alnico
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37118-0006
- Zoro # G4664091
- UPC # 024140918834
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 6 1/4 in x 1 1/16 in |
Overall Length - Metric | 159 mm |
Diameter - Metric | 27 mm |
Details
Coating | PTFE |
Item | Stirring Bar |
Shape | Octagon |
Material | Alnico |
Color | White |
For Use With | 32 mm Dia Vessel |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 27 mm, Overall Length - Metric 159 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With 32 mm Dia Vessel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Buffer P3, Yellow, 50 ml (ZD4027-3-50)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- TRICORBRAUN 750 Ml Glass Long Neck, Round, Flint, 21.5Bar Top Finish Oregon. 12/Case (140248)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1 (F37144-0100)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/4 (F37144-0114)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- Sp Scienceware Stir Bars & Rods