Shop All Lab Mixing Accessories
Sp Scienceware
STIRRER MAGNETIC AIR OPERATED
Mfr # F37002-0000
Zoro # G4655052
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Shape Round
- Plate Length 4 in
- Plate Width 4 in
- Plate Dia. 4 in
- Plate Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F37002-0000
- Zoro # G4655052
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 4 in |
Plate Width | 4 in |
Plate Dia. | 4 in |
Overall Height | 3/4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Depth | 9-1/4" |
Height | 3-1/2" |
Width | 5-1/8" |
Plate Diameter | 4 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 4 in, Plate Width 4 in, Plate Dia. 4 in, Plate Material Plastic, Load Capacity - Metric 1 L, Number of Stirring Positions 1, Voltage 120/230V, Includes Timer No, Operating Temp. Range 4 Degrees to 45 Degrees C, Overall Height 3/4 in, Overall Length 4 in, Overall Width 4 in, Plug Style - Lab Equipment Standard, Variable Speed No, Load Capacity - English 33.81 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- BRITA Bottle Replacement Filters (36461)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- CAFRAMO Shaft (A742)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- Sp Scienceware Lab Mixing Accessories