Shop All Stir Bars & Rods
Sp Scienceware
STIR BAR, PTFE, EGG-SHAPED, 1-5/8X3/4
Mfr # F37130-0158
Zoro # G4729505
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Egg
- Color White
- Size 1 5/8 in x 3/4 in
- Coating PTFE
- Material Alnico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37130-0158
- Zoro # G4729505
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 5/8 in x 3/4 in |
Overall Length - Metric | 41.3 mm |
Diameter - Metric | 19 mm |
Details
Shape | Egg |
Item | Stirring Bar |
Color | White |
Coating | PTFE |
Material | Alnico |
For Use With | Containers, Flasks, Round Bottom Vessels |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 19 mm, Overall Length - Metric 41.3 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Containers, Flasks, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- AMSCOPE 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass (BS-144P-200S-22)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, OCT, BLUE, 2X5/16 (F37109-0030)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- GLOBE SCIENTIFIC Magnetic Stirrer, 4.7" Plate Length (GSE)
- Sp Scienceware Lab Utensils