Shop All Lab Dishes
Sp Scienceware
Sterilizing Tray, 5 In. H, 8 In. W12 In. L
Mfr # H16260-0000
Zoro # G8270884
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Length 12 in
- Width 8 in
- Height 5 in
- For Use With Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H16260-0000
- Zoro # G8270884
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 in |
Width | 8 in |
Height | 5 in |
Overall Length | 12 in |
Overall Width | 8 in |
Overall Height | 5 in |
Details
Item | Sterilizing Tray |
Material | polypropylene |
For Use With | Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments |
Product Type | Laboratory Tray |
Capacity - Metric | 5 L |
Capacity - English | 1.3 gal |
Shape | Rectangular |
Autoclavable | Yes |
Sterile/Non-Sterile | Sterile |
Features | Corrosion Resistant |
Description
Sterilizing Tray, Material Polypropylene, Overall Height 5 in, Shape Rectangular, Overall Width 8 in, Overall Length 12 in, Sterile/Non-Sterile Sterile, Capacity - English 1.3 gal, Capacity - Metric 5 L, Diameter Not Applicable, Autoclavable Yes, Features Corrosion Resistant, For Use With Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- SP SCIENCEWARE Laboratory Tray (F16270-0000)
- SP SCIENCEWARE Laboratory Tray (F16271-0000)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- SP SCIENCEWARE Laboratory Tray (F24675-0060)
- GLOBE SCIENTIFIC Weigh Dish, 100mL, Square, PK500 (3621)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- Sp Scienceware Lab Dishes