Shop All Steel Wool
Sp Scienceware
Stainless Steel Sponge, Course, PK2
Mfr # F17085-0000
Zoro # G4773587
original price:
$26.45
12% off
new price: $23.25
/pk 2, $11.63/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 430
- Grade Coarse
- Application Glassware and Stainless Steel Items
- Length 2 2/5 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F17085-0000
- Zoro # G4773587
- Country of Origin United States
- Category Steel Wool
Dimensions
Length | 2 2/5 in |
Width | 4 in |
Details
Item | Stainless Steel Sponge |
Grit | 430 |
Grade | Coarse |
Application | Glassware and Stainless Steel Items |
Description
Stainless Steel Sponge, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING $EZ CHAMFER TOOL (CTA3838)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072763175)
- INGERSOLL-RAND Sander Backing pad, 6 in L, 6 in W (311A-825-6)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- ZORO SELECT Stainless Steel Wool Reel, Medium (2KJN4)
- NORTON CO #000 Gray Synthetic Steel Wool Pad (01727)
- ZORO SELECT Ind Grade Steel Wool, Medium Coarse, PK16 (2KJL2)
- NORTON CO #0000 White Synthetic Steel Wool Pad (01726)
- ZORO SELECT Carbon Steel Wool Reel, Very Fine (2KJL6)
- S.O.S. Steel Wool Soap Pad, PK96 (CLO 98041)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- Sp Scienceware Steel Wool