Shop All Beakers & Pitchers
Sp Scienceware
Stabilizer Ring, Red, 5 to 10mL
Mfr # F18307-0003
Zoro # G4784595
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.36 lb
- Color Red
- Material Coated Lead
- Coating Material Vinyl
- For Use With Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F18307-0003
- Zoro # G4784595
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Inside Dia. | 0.74 in |
Outside Dia. | 2.0 in |
Outside Diameter | 2 in |
Inside Diameter | 0.74 in |
For Maximum Flask Size | 10 mL |
For Minimum Flask Size | 5 mL |
Details
Item | Flask Stabilizer Ring |
Weight | 0.36 lb |
Color | Red |
Material | Coated Lead |
Coating Material | Vinyl |
For Use With | Cylinders |
Fits | 5 to 10mL |
Product Type | Lead Ring |
Description
Flask Stabilizer Ring, Material Coated Lead, Inside Diameter 0.74 in, Outside Diameter 2 in, For Minimum Flask Size 5 mL, For Maximum Flask Size 10 mL, Coating Material Vinyl, Color Red, Product Type Lead Ring, For Use With Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- LABCONCO Replacement Carbon Filter (6938200)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- CELLTREAT Suspension Culture Flask, 250mL, PK100 (229520)
- Sp Scienceware Beakers & Pitchers