Shop All Beakers & Pitchers
Sp Scienceware
Stabilizer Ring, Red, 250 to 1000mL
Mfr # F18307-0010
Zoro # G4773072
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb
- Color Red
- Material Coated Lead
- Fits 250 to 1000mL
- For Use With Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18307-0010
- Zoro # G4773072
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 3.5 in |
Inside Dia. | 2.0 in |
Details
Item | Flask Stabilizer Ring |
Weight | 1 lb |
Color | Red |
Material | Coated Lead |
Fits | 250 to 1000mL |
For Use With | Flasks |
Coating Material | Vinyl |
Description
Flask Stabilizer Ring, Material Coated Lead, Coating Material Vinyl, Color Red, For Use With Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- RPI MES Free Acid, 500g (M22040-500.0)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- Sp Scienceware Labware