Shop All Beakers & Pitchers
Sp Scienceware
Stabilizer Ring, Red, 125 to 500mL
Mfr # F18307-0005
Zoro # G4775741
original price:
$37.19
8% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Color Red
- Material Coated Lead
- Coating Material Vinyl
- For Use With Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18307-0005
- Zoro # G4775741
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 3.0 in |
Inside Dia. | 1.7 in |
Inside Diameter | 1.7 in |
For Minimum Flask Size | 125 mL |
For Maximum Flask Size | 500 mL |
Outside Diameter | 3 in |
Details
Item | Flask Stabilizer Ring |
Weight | 0.5 lb |
Color | Red |
Material | Coated Lead |
Coating Material | Vinyl |
For Use With | Flasks |
Fits | 125 to 500mL |
Product Type | Lead Ring |
Description
Flask Stabilizer Ring, Material Coated Lead, Inside Diameter 1.7 in, Outside Diameter 3 in, For Minimum Flask Size 125 mL, For Maximum Flask Size 500 mL, Coating Material Vinyl, Color Red, Product Type Lead Ring, For Use With Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- OHAUS St210 2-In-1 Refillable Ph Electrode, Pl (83033966)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- GLOBE SCIENTIFIC Beaker, 10mL, Disposable, Ps, PK1000 (3602)
- Sp Scienceware Beakers & Pitchers