Shop All Beakers & Pitchers
Sp Scienceware
Stabilizer Ring, Green, 500 to 2000mL
Mfr # F18308-2000
Zoro # G4784647
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.5 lb
- Color Green
- Material Coated Lead
- Inside Dia. 2.4 in
- Coating Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18308-2000
- Zoro # G4784647
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Inside Dia. | 2.4 in |
Outside Dia. | 3.8 in |
Outside Diameter | 3 3/4 in |
For Maximum Flask Size | 2,000 mL |
Inside Diameter | 2.4 in |
For Minimum Flask Size | 500 mL |
Details
Item | Flask Stabilizer Ring |
Weight | 1.5 lb |
Color | Green |
Material | Coated Lead |
Coating Material | Vinyl |
For Use With | Flasks |
Fits | 500 to 2000mL |
Product Type | Lead Ring |
Description
Flask Stabilizer Ring, Material Coated Lead, Inside Diameter 2.4 in, Outside Diameter 3 3/4 in, For Minimum Flask Size 500 mL, For Maximum Flask Size 2,000 mL, Coating Material Vinyl, Color Green, Product Type Lead Ring, For Use With Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes (APC)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- LAB SAFETY SUPPLY Beaker Starter Kit, Polymethylpentene (6FAF6)
- Sp Scienceware Beakers & Pitchers