Shop All Beakers & Pitchers
Sp Scienceware
Stabilizer Ring, Green, 250 to 1000mL
Mfr # F18308-1000
Zoro # G4784631
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb
- Color Green
- Material Coated Lead
- Coating Material Vinyl
- Fits 250 to 1000mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18308-1000
- Zoro # G4784631
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Inside Dia. | 2.17 in |
Outside Dia. | 3.4 in |
For Maximum Flask Size | 1,000 mL |
Outside Diameter | 3 3/8 in |
Inside Diameter | 2.2 in |
For Minimum Flask Size | 250 mL |
Details
Item | Flask Stabilizer Ring |
Weight | 1 lb |
Color | Green |
Material | Coated Lead |
Coating Material | Vinyl |
Fits | 250 to 1000mL |
For Use With | Flasks |
Product Type | Lead Ring |
Description
Flask Stabilizer Ring, Material Coated Lead, Inside Diameter 2.2 in, Outside Diameter 3 3/8 in, For Minimum Flask Size 250 mL, For Maximum Flask Size 1,000 mL, Coating Material Vinyl, Color Green, Product Type Lead Ring, For Use With Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cork Stoppers, #6, PK 100 (CST6)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- MEDLINE Self-Seal Sterilization Pouches f, PK 200 (MPP100525GSZ)
- DYNALON Translucent 500mL Wash Bottle, 5 Pack (506915-0004)
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- Sp Scienceware Beakers & Pitchers