Shop All Beakers & Pitchers
Sp Scienceware
Stabilizer Ring, Green, 125 to 500mL
Mfr # F18308-0500
Zoro # G4784622
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Color Green
- Material Coated Lead
- Outside Dia. 3.0 in
- Coating Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18308-0500
- Zoro # G4784622
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 3.0 in |
Inside Dia. | 1.7 in |
Details
Item | Flask Stabilizer Ring |
Weight | 0.5 lb |
Color | Green |
Material | Coated Lead |
Coating Material | Vinyl |
Fits | 125 to 500mL |
For Use With | Flasks |
Description
Flask Stabilizer Ring, Material Coated Lead, Coating Material Vinyl, Color Green, For Use With Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- Sp Scienceware Beakers & Pitchers