Shop All Beakers & Pitchers
Sp Scienceware
Stabilizer Ring, Green, 1000 to 4000mL
Mfr # F18308-4000
Zoro # G4784656
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2 lb
- Color Green
- Material Coated Lead
- Coating Material Vinyl
- Inside Dia. 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18308-4000
- Zoro # G4784656
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Inside Dia. | 2.8 in |
Outside Dia. | 4.5 in |
Outside Diameter | 4 1/2 in |
For Maximum Flask Size | 4,000 mL |
Inside Diameter | 2.8 in |
For Minimum Flask Size | 1,000 mL |
Details
Item | Flask Stabilizer Ring |
Weight | 2 lb |
Color | Green |
Material | Coated Lead |
Coating Material | Vinyl |
For Use With | Flasks |
Fits | 1000 to 4000mL |
Product Type | Lead Ring |
Description
Flask Stabilizer Ring, Material Coated Lead, Inside Diameter 2.8 in, Outside Diameter 4 1/2 in, For Minimum Flask Size 1,000 mL, For Maximum Flask Size 4,000 mL, Coating Material Vinyl, Color Green, Product Type Lead Ring, For Use With Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK100 (MS1B-100)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SIMPORT SCIENTIFIC Polypropylene Beakers, 250mL Tri, PK 100 (B700-250)
- Sp Scienceware Labware