Shop All Bottles & Jars
Sp Scienceware
Square Bottle, Wide, 32 Oz, HDPE, PK6
Mfr # F10904-1000
Zoro # G4698461
product price: $69.85
/pk 6, $11.64/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 207mm
- Autoclavable No
- Width 85mm
- Depth 85mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F10904-1000
- Zoro # G4698461
- UPC # 024140901058
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 207mm |
Width | 85mm |
Depth | 85mm |
Labware Depth - Metric | 85 mm |
Labware Height - English | 8.15 in |
Labware Height - Metric | 207 mm |
Labware Width - Metric | 85 mm |
Screw Closure Size | 43 mm |
Overall Height - Metric | 207 mm |
Overall Depth - Metric | 85 mm |
Minimum Screw Closure Size | 43 mm |
Neck Inside Diameter - Metric | 34 mm |
Body Diameter - Metric | 68 mm |
Mouth Size | Wide |
Overall Width - Metric | 85 mm |
Description
Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 207 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 43 mm, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM SYRINGES EPOXY 12PK (807-12)
- BULLY TOOLS Steel Soil Probe, 53", T-Style Handle (99204)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- GLOBE SCIENTIFIC Suction Foot, PK4 (GVM-AS-FOOT)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- LABELMASTER Bottle Cap, Polyseal Phenolic (KC33PS)
- Sp Scienceware Bottles & Jars