Shop All Stir Bars & Rods
Sp Scienceware
SPINPLUS, STIRRING BAR, PTFE, 3/8
Mfr # F37144-0038
Zoro # G4717151
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in x 3/16 in
- Coating PTFE
- Shape Star
- Material Alnico
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37144-0038
- Zoro # G4717151
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 3/8 in x 3/16 in |
Overall Length - Metric | 9.5 mm |
Diameter - Metric | 4.7 mm |
Details
Coating | PTFE |
Shape | Star |
Material | Alnico |
Item | Stirring Bar |
Color | White |
Features | The "+" Shape Creates a Deep Vortex and Provides Stable, Quiet Operation |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Star, Material Alnico, Product Type Stirring Bar, Diameter - Metric 4.7 mm, Overall Length - Metric 9.5 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features The In.+ In. Shape Creates a Deep Vortex and Provides Stable, Quiet Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 90mm, PK25 (NY029025)
- LAMOTTE Test Tubes, 25 mm Dia, 51 mm H (0260-6)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1-1/2 (F37144-0112)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- Sp Scienceware Lab Utensils