Shop All Stir Bars & Rods
Sp Scienceware
SPINPLUS, STIRRING BAR, PTFE, 1
Mfr # F37144-0100
Zoro # G4709512
original price:
$20.15
9% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Material Alnico
- Shape Star
- Size 1 in x 9/16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37144-0100
- Zoro # G4709512
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 9/16 in |
Diameter - Metric | 14.3 mm |
Overall Length - Metric | 25.4 mm |
Details
Coating | PTFE |
Material | Alnico |
Shape | Star |
Color | White |
Item | Stirring Bar |
Features | The "+" Shape Creates a Deep Vortex and Provides Stable, Quiet Operation |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Star, Material Alnico, Product Type Stirring Bar, Diameter - Metric 14.3 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features The In.+ In. Shape Creates a Deep Vortex and Provides Stable, Quiet Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- Sp Scienceware Stir Bars & Rods